110A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0221157

Cat #: JJN-110

UPC: 051712627115

$ 133.09 EA
Company wide:
5 in stock
Documents & Guides
110 Amp Class T Fast-Acting Fuse, Current-Limiting, 300V, Bolt-On, T-Tron

Overview

110 Amp Class T Fast-Acting Fuse, Current-Limiting, 300V, Bolt-On, T-Tron
Also known as: 051712627115, JJN-110, BUSJJN110

Specifications

Class: T
Volts AC: 300
Amps: 110
Type: Limiter Fuse
Speed: Very Fast Acting
Class: T
Amps: 110
Speed: Very Fast Acting
Volts AC: 300
Type: Limiter Fuse