BUSS FUSEHOLDER ASSEMBLY

Item #: 0221153

Cat #: HTB-22I

UPC: 051712136167

Company wide:
0 in stock
Documents & Guides
15A 250V 1/4" x 1-1/4" Panel Mount Fuseholder, 3/16" Quick Connects, In-Line Rear Terminal

Overview

15A 250V 1/4" x 1-1/4" Panel Mount Fuseholder, 3/16" Quick Connects, In-Line Rear Terminal
Also known as: 051712136167, HTB-22I, BUSHTB22I

Specifications

Type: Fuse Holder
Amps: 15
Material: Thermoplastic
Volts AC: 250
Mounting: Inline
Type: Fuse Holder
Material: Thermoplastic
Mounting: Inline
Amps: 15
Volts AC: 250