Fuse Block, Class H, 1P

Item #: 0221151

Cat #: HM25030-1SR

UPC: 051712512718

$ 24.05 EA
Company wide:
26 in stock
Fuse Block, Class H, 1-Pole, 250V, 1/2 to 30 Fuse Amp Range

Overview

Fuse Block, Class H, 1-Pole, 250V, 1/2 to 30 Fuse Amp Range
Also known as: 051712512718, HM25030-1SR, BUSHM250301SR

Specifications

Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Interrupt Rating AC: 10 kA
Amps Range: 0.100 - 30
Mounting: Surface
Amps: 30
Class: H
Interrupt Rating AC: 10 kA
Poles: 1
Material: Thermoplastic
Volts AC: 250
Amps Range: 0.100 - 30