WATERPROOF IN-LINE

Item #: 0221149

Cat #: HFB-10

UPC: 051712562645

Company wide:
0 in stock
Documents & Guides
30AMP 32V IN LINE FUSE HLDR

Overview

30AMP 32V IN LINE FUSE HLDR
Also known as: 051712562645, HFB-10, BUSHFB10

Specifications

Type: Fuse Holder
Volts DC: 32
Amps: 30
Volts AC: 32
Type: Fuse Holder
Amps: 30
Volts DC: 32
Volts AC: 32