Handle,1,3R,4,4X,12 Red

Item #: 0221143

Cat #: H4X-02R

UPC: 051712419925

$ 92.54 EA
Company wide:
0 in stock
Documents & Guides
Front-Operated or Right Side-Operated Pistol handle, 30A, 60A, and 100A, Red/Yellow, External, Long handle, Padlockable, Defeatable

Overview

Front-Operated or Right Side-Operated Pistol handle, 30A, 60A, and 100A, Red/Yellow, External, Long handle, Padlockable, Defeatable
Also known as: 051712419925, H4X-02R, BUSH4X02R

Specifications

Color: Red, Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Selector Handle
Color: Red, Yellow
Type: Selector Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4