BUSS SMALL DIMENSION FUSE

Item #: 0221142

Cat #: GMW-1/4

UPC: 051712717465

$ 29.71 EA
Company wide:
0 in stock
Documents & Guides
1/4A 125V Subminiature Radial Leaded Fast Acting Fuse

Overview

1/4A 125V Subminiature Radial Leaded Fast Acting Fuse
Also known as: 051712717465, GMW-1/4, BUSGMW14

Specifications

Speed: Fast Acting
Type: Fuse, Sub-Miniature
Amps: 0.250
Volts AC: 125
Speed: Fast Acting
Amps: 0.250
Type: Fuse, Sub-Miniature
Volts AC: 125