Fuse, 1.6 Amp, Medium Time-Delay, Glass, 5mm x 20mm, 250V

Item #: 0221140

Cat #: GMC-1.6-R

UPC: 051712642804

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 1.6 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Overview

Fuse, 1.6 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant
Also known as: 051712642804, GMC-1.6-R, BUSGMC1.6R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 1.600
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 1.600
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 10 kA