BUSS SMALL DIMENSION FUSE

Item #: 0221137

Cat #: GDA-200MA

UPC: 051712431200

$ 6.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton GDA Series Fast-acting fuse 0.200, 250 Vac, 32 Vdc (self certified), GDA-200MA

Overview

Eaton GDA Series Fast-acting fuse 0.200, 250 Vac, 32 Vdc (self certified), GDA-200MA

Fast-acting, high breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block or fuse clip. Also available axial leads for thru-hole installation. Eaton’s GSA fast-acting, high breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712431200, GDA-200MA, BUSGDA200MA

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 0.200
Type: Fuse, Electronic
Volts AC: 250
Speed: Fast Acting
Length: 20 mm
Type: Fuse, Electronic
Diameter: 5 mm
Amps: 0.200
Volts AC: 250