Fuse, 20A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 0221131

Cat #: FWP-20A22F

UPC: 051712796521

$ 127.92 EA
Company wide:
0 in stock
Documents & Guides
20 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690 Volt AC/700 Volt DC (IEC/UL)

Overview

20 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690 Volt AC/700 Volt DC (IEC/UL)
Also known as: 051712796521, FWP-20A22F, BUSFWP20A22F

Specifications

Length: 58 mm
Volts AC: 690
Diameter: 22 mm
Amps: 20
Type: North American Style
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 50 kA
Volts DC: 700
Length: 58 mm
Diameter: 22 mm
Type: North American Style
Speed: High-Speed
Volts DC: 700
Volts AC: 690
Amps: 20
Mounting: Cartridge
Interrupt Rating DC: 50 kA