SEMI-COND FUSE 30A 150V AC

Item #: 0221129

Cat #: FWA-30A10F

UPC: 051712795241

$ 40.60 EA
Company wide:
0 in stock
Documents & Guides
30A 150V High Speed 10mm x 38mm Fuse, Ferrule

Overview

30A 150V High Speed 10mm x 38mm Fuse, Ferrule
Also known as: 051712795241, FWA-30A10F, BUSFWA30A10F

Specifications

Volts AC: 150
Type: Fuse
Amps: 30
Volts DC: 150
Volts AC: 150
Amps: 30
Type: Fuse
Volts DC: 150