BUSS MIDGET FUSE

Item #: 0221125

Cat #: FNQ-7

UPC: 051712786072

$ 45.82 EA
Company wide:
96 in stock
Documents & Guides
7A 500V Midget - 13/32" x 1-1/2" Tron Fuse, Time Delay

Overview

7A 500V Midget - 13/32" x 1-1/2" Tron Fuse, Time Delay
Also known as: 051712786072, FNQ-7, BUSFNQ7

Specifications

Diameter: 13/32 in
Volts AC: 500
Amps: 7
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Color: Orange
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Amps: 7
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 500
Length: 1 1/2 in
Color: Orange
Class: Midget