
25A Time Delay Fuse, 13/32" x 1-1/2"
Item #: 0221124
Cat #: FNM-25
UPC: 051712522250
$ 17.90 EA
Company wide:
737
in stock
Documents & Guides
25A 32V Midget - 13/32" x 1-1/2" Fusetron Fuse, Time Delay
Overview
25A 32V Midget - 13/32" x 1-1/2" Fusetron Fuse, Time Delay
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712522250, FNM-25, BUSFNM25
Specifications
| Diameter: | 13/32 in |
| Color: | Green |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Amps: | 25 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Amps: | 25 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Color: | Green |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Class: | Midget |