DIN-RAIL ADAPTER

Item #: 0221114

Cat #: DRA-1

UPC: 051712141703

$ 9.03 EA
Company wide:
0 in stock
Documents & Guides
DIN Rail Adapter for Buss Fuseblocks

Overview

DIN Rail Adapter for Buss Fuseblocks
Also known as: 051712141703, DRA-1, BUSDRA1

Specifications

Type: Adapter
Height: 2 1/2 in
Mounting: DIN Rail
Width: 0.320 in
Length: 4 in, 5 in
Type: Adapter
Mounting: DIN Rail
Length: 4 in, 5 in
Height: 2 1/2 in
Width: 0.320 in