100A Non-Indicating Fuse Block Cover, 600VAC, Class J

Item #: 0221112

Cat #: CVR-J-60100-M

UPC: 051712487207

$ 59.75 EA
Company wide:
53 in stock
Documents & Guides
Non-Indicating Fuse Block Cover, 100 Amp, 600 Volt AC, For Class J Power Distribution Fuse Block, Thermoplastic

Overview

Non-Indicating Fuse Block Cover, 100 Amp, 600 Volt AC, For Class J Power Distribution Fuse Block, Thermoplastic

Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON? clip clamps, DIN-Rail adapters.

Also known as: 051712487207, CVR-J-60100-M, BUSCVRJ60100M

Specifications

Color: Clear
Amps: 100
Poles: 1
Material: Thermoplastic
Type: Fuse Block Cover
Class: J
Volts AC: 600
Mounting: Clip
Family / Style: JM600
Amps Range: 70 - 100
Color: Clear
Poles: 1
Type: Fuse Block Cover
Volts AC: 600
Family / Style: JM600
Amps: 100
Material: Thermoplastic
Class: J
Mounting: Clip
Amps Range: 70 - 100