30A Fuse Holder, No Indication, Modular, Class CC, 3-Pole, 600V

Item #: 0221108

Cat #: CHCC3DU

UPC: 051712362696

$ 188.68 EA
Company wide:
114 in stock
Documents & Guides
Fuseholder, Modular, Class CC, 3-Pole, No Indication, 30A, 600 Volt AC/DC

Overview

Fuseholder, Modular, Class CC, 3-Pole, No Indication, 30A, 600 Volt AC/DC

Bussmann series CH DIN-Rail fuse holders are for UL Class CC and midget fuses, and IEC 10x38mm fuses. They are available with and without indication in 1-, 2- and 3-pole IP20 finger-safe versions. A variety of accessories extends their application flexibility and they may be ganged together to meet specific application requirements.

Also known as: 051712362696, CHCC3DU, BUSCHCC3DU

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: CHC
Poles: 3
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA
Volts DC: 600
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA
Family / Style: CHC