30A Modular Fuse Holder, 48VDC, Two-Pole, Class CC, With Indicator

Item #: 0221107

Cat #: CHCC2DIU

UPC: 051712362689

$ 169.20 EA
Company wide:
33 in stock
Documents & Guides
Modular Fuse Holder, 48 Volt DC, 30 Amp, Two-Pole, Class CC, With Indicator

Overview

Modular Fuse Holder, 48 Volt DC, 30 Amp, Two-Pole, Class CC, With Indicator

Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or the fast acting protection of our KTK-R Limitron fuses for specialized circuits such as lighting protection.

Also known as: 051712362689, CHCC2DIU, BUSCHCC2DIU

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: CHC
Poles: 2
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA
Volts DC: 600
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA
Family / Style: CHC