This product has been discontinued.

IND FUSEHOLDER PMX-14 14X51M +IND 3P 40A
Item #: 0221106
Cat #: CH143BI
UPC: 051712390217
Company wide:
0
in stock
Discontinued
Documents & Guides
40AMP 600V MODULAR FUSE HLDR
Overview
40AMP 600V MODULAR FUSE HLDR
Also known as: 051712390217, CH143BI, BUSCH143BI
Specifications
| Type: | Fuse Holder |
| Poles: | 3 |
| Type: | Fuse Holder |
| Poles: | 3 |