1
more

30A Modular Midget Fuse Block, 3P, 600 VAC, 18 To 10 AWG
Item #: 0221097
Cat #: BMM603-3PQ
UPC: 051712486439
$ 43.83 EA
Company wide:
540
in stock
Documents & Guides
Modular Midget Fuse Block, 600 VAC, 30 A, 18 To 10 AWG Wire, 3 Poles
Overview
Modular Midget Fuse Block, 600 VAC, 30 A, 18 To 10 AWG Wire, 3 Poles
These new Bussmann series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design.
Also known as: 051712486439, BMM603-3PQ, BUSBMM6033PQ
Specifications
| Family / Style: | BM |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Length: | 38 mm |
| Amps: | 30 |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Diameter: | 10 mm |
| Class: | Midget |
| Interrupt Rating AC: | 200 kA |
| Family / Style: | BM |
| Mounting: | DIN Rail |
| Amps: | 30 |
| Volts AC: | 600 |
| Class: | Midget |
| Poles: | 3 |
| Length: | 38 mm |
| Material: | Thermoplastic |
| Diameter: | 10 mm |
| Interrupt Rating AC: | 200 kA |