6 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, Bulk

Item #: 0221094

Cat #: BK/MDQ-6

UPC: 051712119986

$ 10.06 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC, Bulk, 100 per Pack

Overview

6 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC, Bulk, 100 per Pack
Also known as: 051712119986, BK/MDQ-6, BUSBKMDQ6

Specifications

Amps: 6
Length: 1 1/4 in
Volts DC: 250
Type: Glass, Electronic
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Mounting: Cartridge
Amps: 6
Volts DC: 250
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Length: 1 1/4 in
Type: Glass, Electronic
Diameter: 1/4 in