BUSS SMALL DIMENSION FUSE

Item #: 0221092

Cat #: BK/GDB-1A

UPC: 051712432047

$ 5.36 EA
Company wide:
0 in stock
Documents & Guides
Eaton GDB Series Fast-acting fuse 1A, 250 Vac or less, 32 Vdc (self certified), BK-GDB-1A

Overview

Eaton GDB Series Fast-acting fuse 1A, 250 Vac or less, 32 Vdc (self certified), BK-GDB-1A

Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712432047, BK/GDB-1A, BUSBKGDB1A

Specifications

Speed: Fast Acting
Amps: 1
Volts DC: 32
Type: Fuse
Volts AC: 250
Speed: Fast Acting
Volts DC: 32
Volts AC: 250
Amps: 1
Type: Fuse