Plastic Flexible Mandrel, for 6" Duct

Item #: 0221084

Cat #: 39288

UPC: 783310392880

$ 1185.43 EA
Company wide:
0 in stock
Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 6", Max Disk Size: 5.81", Maximum Rated Capacity 4800 lbs.

Overview

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 6", Max Disk Size: 5.81", Maximum Rated Capacity 4800 lbs.

Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable. It can be used around tight bends due to convex contacts between disks. Tapered profile allows pulling in either direction and pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct.

Also known as: 783310392880, 39288, GRE39288

Specifications

Material: Plastic
Material: Plastic