Disconnect, Pullout, AC, Fusible, 30A, 240VAC, NEMA 3R

Item #: 0221080

Cat #: B221-30F

UPC: 051712317146

$ 80.23 EA
Company wide:
0 in stock
Documents & Guides
Air Conditioning Disconnect Fusible, 30 Amp, 240 Volt AC, NEMA 3R Rainproof, Pullout Unit, Padlockable

Overview

Air Conditioning Disconnect Fusible, 30 Amp, 240 Volt AC, NEMA 3R Rainproof, Pullout Unit, Padlockable
Also known as: 051712317146, B221-30F, BUSB22130F

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240