Fuse, 20 Amp Automotive Blade-Type, Yellow, 32V, Type ATC

Item #: 0221078

Cat #: ATC-20

UPC: 051712703260

$ 1.52 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 20 Amp Automotive Blade-Type, Yellow, 32V DC, Type ATC, 1000 Amp Interrupting Rating

Overview

Fuse, 20 Amp Automotive Blade-Type, Yellow, 32V DC, Type ATC, 1000 Amp Interrupting Rating

ATC blade fuses use the industry standard color coding to indicate amp rating. Bussmann series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life. BK/ATC-5 through 30 A also available with open body.

Also known as: 051712703260, ATC-20, BUSATC20

Specifications

Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Amps: 20
Color: Yellow
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Mounting: Socket
Color: Yellow
Interrupt Rating AC: 1 kA
Volts DC: 32
Amps: 20
Interrupt Rating DC: 1 kA