Fuse, 1/8 Amp Fast-Acting Glass, 1/4" x 1", 250V

Item #: 0221077

Cat #: AGX-1/8

UPC: 051712704663

$ 5.69 EA
Company wide:
0 in stock
Documents & Guides
1/8 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

1/8 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Also known as: 051712704663, AGX-1/8, BUSAGX18

Specifications

Speed: Fast Acting
Type: Glass
Amps: 0.125
Volts AC: 250
Speed: Fast Acting
Amps: 0.125
Type: Glass
Volts AC: 250