Fuse, 30 Amp Fast-Acting Glass, 1/4" x 7/8", 32V

Item #: 0221074

Cat #: AGW-30

UPC: 051712704502

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 30 Amp Fast-Acting Glass, Nickel-Plated Brass Endcap Construction, 1/4" x 7/8", 32V

Overview

Fuse, 30 Amp Fast-Acting Glass, Nickel-Plated Brass Endcap Construction, 1/4" x 7/8", 32V
Also known as: 051712704502, AGW-30, BUSAGW30

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 30
Material: Glass
Volts AC: 32
Speed: Fast Acting
Amps: 30
Volts AC: 32
Type: Fuse, Electronic
Material: Glass