Plastic Flexible Mandrel, for 2" Duct

Item #: 0221072

Cat #: 39265

UPC: 783310392651

$ 291.87 EA
Company wide:
0 in stock
Documents & Guides
Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 2", Max Disk Size: 1.88", Maximum Rated Capacity 2330 lbs.

Overview

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 2", Max Disk Size: 1.88", Maximum Rated Capacity 2330 lbs.

Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable Can be used around tight bends due to convex contacts between disks Tapered profile allows pulling in either direction. Pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct

Also known as: 783310392651, 39265, GRE39265

Specifications

Type: Mandrels
Size: 2 in
Type: Mandrels
Size: 2 in