10 Amp Fast-Acting Glass Fuse, 1/4" x 7/8", 32V

Item #: 0221071

Cat #: AGW-10

UPC: 051712704380

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
10 Amp Fast-Acting Glass Ferrule Fuse, 1/4" x 7/8" (6.4mm x 2.2mm), 32V

Overview

10 Amp Fast-Acting Glass Ferrule Fuse, 1/4" x 7/8" (6.4mm x 2.2mm), 32V
Also known as: 051712704380, AGW-10, BUSAGW10

Specifications

Speed: Fast Acting
Amps: 10
Type: Fuse
Volts AC: 32
Speed: Fast Acting
Type: Fuse
Amps: 10
Volts AC: 32