MAGNUM TERMINAL BLOCK

Item #: 0221061

Cat #: A107204

UPC: 051712328074

Call for price
Company wide:
0 in stock
Documents & Guides
Single Row Terminal Blocks, 20A, industrial, Black, #6-32 TPI screw, printed circuit, 0.187 in quick Connect, Barrier end, Four-pole, -40 to 105 deg C, Break down voltage 1600V, Standard barrier, 250V, #22 to 14 AWG (Copper), Molded thermop

Overview

Single Row Terminal Blocks, 20A, industrial, Black, #6-32 TPI screw, printed circuit, 0.187 in quick Connect, Barrier end, Four-pole, -40 to 105 deg C, Break down voltage 1600V, Standard barrier, 250V, #22 to 14 AWG (Copper), Molded thermop
Also known as: 051712328074, A107204, BUSA107204

Specifications

Mounting: Panel, DIN Rail
Color: Black
Amps: 20
Volts AC: 250
Poles: 4
Circuits: 4
Allowable Gauge Range: 22 - 14
Mounting: Panel, DIN Rail
Amps: 20
Poles: 4
Allowable Gauge Range: 22 - 14
Color: Black
Volts AC: 250
Circuits: 4