Double Barrel Fuse, 100A, 690VAC, 500VDC, 200kAIC

Item #: 0221058

Cat #: 100FEE

UPC: 051712830287

$ 319.97 EA
Company wide:
0 in stock
Documents & Guides
Double Barrel Fuse, 100 Amp, 690 Volt AC, 500 Volt DC, 200kAIC, Bolt-On

Overview

Double Barrel Fuse, 100 Amp, 690 Volt AC, 500 Volt DC, 200kAIC, Bolt-On
Also known as: 051712830287, 100FEE, BUS100FEE

Specifications

Type: Double Barrel, Fuse
Volts AC: 690
Amps: 100
Volts DC: 500
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Type: Double Barrel, Fuse
Amps: 100
Mounting: Bolt On
Volts AC: 690
Volts DC: 500
Interrupt Rating DC: 200 kA