Cable Manager, Vertical, Double Sided, 84"H x 6"W, High Density

Item #: 0221052

Cat #: SB86086D084FB

UPC: 799038337539

$ 2483.89 EA
Company wide:
0 in stock
Documents & Guides
Cable Manager, RCM+, Vertical, Double Sided, 84 Inch High x 6 Inch Wide, High Density, Plastic Finger Style

Overview

Cable Manager, RCM+, Vertical, Double Sided, 84 Inch High x 6 Inch Wide, High Density, Plastic Finger Style
Also known as: 799038337539, SB86086D084FB, BLISB86086D084FB

Specifications

Mounting: Rack, Vertical
Height: 84 in
Color: Black
Type: Vertical, Cable Management
Width: 6 in
Mounting: Rack, Vertical
Color: Black
Width: 6 in
Height: 84 in
Type: Vertical, Cable Management