FLEXIBLE CONDUIT/CBL FS, 1/16" TO 5/32" FLNG, 393 TO 433 CBL

Item #: 0221033

Cat #: BXS-1011

UPC: 781011199753

$ 3.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 0.012lbs, Flexible conduit/cable fasteners, .06" Min, .13" Max mount size, .375" Min, 0.437" Max cable diameter, Accepts 14/2, 12/2 and 10/2 NM-B w ground, Zinc plated

Overview

Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 0.012lbs, Flexible conduit/cable fasteners, .06" Min, .13" Max mount size, .375" Min, 0.437" Max cable diameter, Accepts 14/2, 12/2 and 10/2 NM-B w ground, Zinc plated

Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.

Also known as: 781011199753, BXS-1011, BLIBXS1011, S clip

Specifications

Material: Steel
Material: Steel