F CONDUIT/CBL FS, 5/16" TO 1/2" FLANGE, 570 TO 709 CBL

Item #: 0221032

Cat #: BXL-1519

UPC: 781011199913

$ 3.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.017lbs, Flexible conduit/cable fasteners, .31" Min, .5" Max mount size, .5" Min, 0.718" Max cable diameter, Zinc plated

Overview

Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.017lbs, Flexible conduit/cable fasteners, .31" Min, .5" Max mount size, .5" Min, 0.718" Max cable diameter, Zinc plated

Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.

Also known as: 781011199913, BXL-1519, BLIBXL1519

Specifications

Material: Steel
Material: Steel