THREADED BRIDLE RING, 2" RING, 1/4"-20

Item #: 0221030

Cat #: BR-32-4T

UPC: 781011195755

$ 8.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel, 1.25", 10-24" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings

Overview

Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel, 1.25", 10-24" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings

When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.

Also known as: 781011195755, BR-32-4T, BLIBR324T

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in