THREADED BRIDLE RING, 1 1/4" RING, #10-24

Item #: 0221029

Cat #: BR-20-T

UPC: 781011195601

$ 7.48 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel material, 1.25", 10-24" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings

Overview

Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel material, 1.25", 10-24" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings

When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.

Also known as: 781011195601, BR-20-T, BLIBR20T

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel