CONDUIT TO BM FS, 1/2" EMT, 1/8" TO 1/4" FLANGE

Item #: 0221028

Cat #: BP-8-U-2-4

UPC: 781011193102

$ 9.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.08lbs, 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size

Overview

Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.08lbs, 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size

Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.

Also known as: 781011193102, BP-8-U-2-4, BLIBP8U24

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel