
CONDUIT TO BM FS, 1" EMT, 3/4" IMC, RIGID, 1/8" TO 1/4" FLAN
Item #: 0221024
Cat #: BP-16-E-2-4
UPC: 781011194659
$ 8.80 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 1" EMT, 0.75" IMC, Rigid, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Overview
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 1" EMT, 0.75" IMC, Rigid, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011194659, BP-16-E-2-4, BLIBP16E24
Specifications
| Diameter: | 3/4 in, 1 in |
| Material: | Steel |
| Diameter: | 3/4 in, 1 in |
| Material: | Steel |