KWIKWIRE ACCESSORY, TOGGLE STYLE Y TYPE

Item #: 0221022

Cat #: BKYT18-063-80K

UPC: 782051673586

$ 39.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series hanging system, KwikWire wire rope kit, Y Toggle termination, 80" wire length

Overview

Eaton B-Line series hanging system, KwikWire wire rope kit, Y Toggle termination, 80" wire length

Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.

Also known as: 782051673586, BKYT18-063-80K, BLIBKYT1806380K

Specifications

Length: 80 in
Diameter: 1/16 in
Material: Steel
Length: 80 in
Material: Steel
Diameter: 1/16 in