LIGHT FIXTURE HANGER, SIDE MOUNT FLOURESCENT

Item #: 0221019

Cat #: BH15

UPC: 781011012366

$ 4.75 EA
Company wide:
77 in stock
Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Accessories, Side mount, 1" Height, 1" Length, 1" Width, 0.045lbs, Light fixture hangers, 29 lbs load capacity, Zinc plated

Overview

Eaton B-Line series all threaded rod and drop wire supports, Accessories, Side mount, 1" Height, 1" Length, 1" Width, 0.045lbs, Light fixture hangers, 29 lbs load capacity, Zinc plated

Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.

Also known as: 781011012366, BH15, BLIBH15

Specifications

Type: Hanger
Material: Steel
Type: Hanger
Material: Steel