
GUIDE RITE CONDUIT & BOX SPT, 1/2", 3/4" CONDUIT SIZE
Item #: 0221017
Cat #: BG812-S18-W2
UPC: 781011035761
$ 29.41 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.36lbs, Conduit size: 0.5" - 0.75", W2 series for #12 through 0.25" rod, Helps reduce drop wires by up to 66%
Overview
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.36lbs, Conduit size: 0.5" - 0.75", W2 series for #12 through 0.25" rod, Helps reduce drop wires by up to 66%
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011035761, BG812-S18-W2, BLIBG812S18W2
Specifications
| Diameter: | 3/4 in, 1/2 in |
| Material: | Steel |
| Diameter: | 3/4 in, 1/2 in |
| Material: | Steel |