
TOP MOUNT T-BAR FS, GUIDE-RITE, 1/2", 3/4" CONDUIT SIZE
Item #: 0221015
Cat #: BG-8-12-A6
UPC: 781011184704
$ 8.59 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 0.5", 0.75", Top mount T-bar fasteners
Overview
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 0.5", 0.75", Top mount T-bar fasteners
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Also known as: 781011184704, BG-8-12-A6, BLIBG812A6
Specifications
| Diameter: | 3/4 in, 1/2 in |
| Material: | Steel |
| Diameter: | 3/4 in, 1/2 in |
| Material: | Steel |