Beam Clamp, Push-Type, 1-1/4", 1/8 to 1/4" Flange, 360° Rotation, Steel

Item #: 0221013

Cat #: BG-20-E-2-4

UPC: 781011186609

$ 11.77 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, Push-Type, 1-1/4 Inch, 1/8 to 1/4 Inch Flange, 360° Rotation, Steel

Overview

Beam Clamp, Push-Type, 1-1/4 Inch, 1/8 to 1/4 Inch Flange, 360° Rotation, Steel
Also known as: 781011186609, BG-20-E-2-4, BLIBG20E24

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Zinc
Diameter: 1 1/4 in
Finish: Zinc
Material: Steel