GUIDE RITE CONDUIT & BOX SPT, 1" CONDUIT SIZE

Item #: 0221012

Cat #: BG16-S18

UPC: 781011035747

$ 25.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.29lbs, Conduit size: 1", Guide-Rite conduit and box support fasteners

Overview

Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.29lbs, Conduit size: 1", Guide-Rite conduit and box support fasteners

Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.

Also known as: 781011035747, BG16-S18, BLIBG16S18

Specifications

Size: 3/8 in
Material: Steel
Size: 3/8 in
Material: Steel