FLANGE BM FS, 9/16" TO 3/4"

Item #: 0221011

Cat #: BE-9-12

UPC: 781011183059

$ 6.10 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.04lbs, Flange beam fasteners, .56" Min mount size, .75" Max mount size, 200 lbs load capacity

Overview

Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.04lbs, Flange beam fasteners, .56" Min mount size, .75" Max mount size, 200 lbs load capacity

Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.

Also known as: 781011183059, BE-9-12, BLIBE912

Specifications

Material: Steel
Material: Steel