FLANGE BM FS, 1/8" TO 1/4"

Item #: 0221007

Cat #: BE-2-4

UPC: 781011182953

$ 3.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.03lbs, Flange beam fasteners, .13" Min mount size, .25" Max mount size, 200 lbs load capacity

Overview

Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.03lbs, Flange beam fasteners, .13" Min mount size, .25" Max mount size, 200 lbs load capacity

Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.

Also known as: 781011182953, BE-2-4, BLIBE24

Specifications

Material: Steel
Material: Steel