AGL BRKT FS, 4" HOOK, 265"CH DIA

Item #: 0220999

Cat #: BCH64-RB

UPC: 781011047429

$ 47.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series datacomm and low voltage support fasteners, Hole size .265" diameter, Angle bracket cable fastener, Structural mount, 4" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs, Steel

Overview

Eaton B-Line series datacomm and low voltage support fasteners, Hole size .265" diameter, Angle bracket cable fastener, Structural mount, 4" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs, Steel

When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.

Also known as: 781011047429, BCH64-RB, BLIBCH64RB

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in