Skylark Inc Dmr 1000w Brown

Item #: 0220996

Cat #: S-1000-BR

UPC: 027557330305

$ 78.96 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Brown

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Brown

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W in brown

Also known as: 027557330305, S-1000-BR, LUTS1000BR

Specifications

Color: Brown
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Color: Brown
Volts AC: 120
Wattage: 1000
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Poles: 1
Dimmable: Yes