CBL TO BM, 3/4" HOOK, 1/8" TO 5/8" FLANGE

Item #: 0220991

Cat #: BCH12-C442

UPC: 782051280777

$ 28.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series datacomm and low voltage support fasteners, 360° rotation, Cable to beam fastener, Beam mount, 1/8" Min flange thickness, 5/8" Max flange thickness, 3/4" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs

Overview

Eaton B-Line series datacomm and low voltage support fasteners, 360° rotation, Cable to beam fastener, Beam mount, 1/8" Min flange thickness, 5/8" Max flange thickness, 3/4" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs

When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.

Also known as: 782051280777, BCH12-C442, BLIBCH12C442

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel