Slide Dimmer, 300W, Plug-In, Credenza, White

Item #: 0220981
Cat #: TT-300NLH-WH
UPC: 027557390927
Call for price
Company wide:
0 in stock
Documents & Guides
Credenza Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, LED Locator Light, Plug-In for Lamps, 6 ft. Cord, White

Overview

Credenza Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, LED Locator Light, Plug-In for Lamps, 6 ft. Cord, White
Credenza Lamp Dimmer, Incandescent/Halogen, Single-pole with locator light, 300Win white
Also known as: 027557390927, TT-300NLH-WH, LUTTT300NLHWH

Specifications

Type: Plug In, Slide, Locator Light, Single-Pole
Volts AC: 120
Wattage: 300
Poles: 1
Mounting: Plug
Color: White
Length: 6 ft
Light Technology: Halogen
Type: Plug In, Slide, Locator Light, Single-Pole
Wattage: 300
Mounting: Plug
Length: 6 ft
Volts AC: 120
Poles: 1
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)