EDGE PIPE CLAMP, 1/2", HD GLVD

Item #: 0220978

Cat #: B671-1/2HDG

UPC: 781011567507

$ 56.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series pipe clamp, 0.5" H x 0.5" D, Malleable iron

Overview

Eaton B-Line series pipe clamp, 0.5" H x 0.5" D, Malleable iron

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011567507, B671-1/2HDG, BLIB67112HDG

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in