PARALLEL PIPE CLAMP, 1/2", HD GLVD

Item #: 0220977

Cat #: B670-1/2HDG

UPC: 781011567019

$ 40.10 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series pipe clamp, 0.5" H x 0.375" D, Malleable iron

Overview

Eaton B-Line series pipe clamp, 0.5" H x 0.375" D, Malleable iron

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011567019, B670-1/2HDG, BLIB67012HDG

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel